SPRAY GUN SIPHON FEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRAY GUN SIPHON FEED

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4XP63
  • Mfr. Model # 4XP63
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3277
  • Shipping Weight 2.6 lbs

Product Details

Designed for commercial maintenance, assembly and production line applications. Features pattern, material and air controls. 1 quart cup aluminum cup included. Features polished aluminum body with stainless steel fluid tip, needles and fluid passages.

Technical Specs

  • Item Conventional Spray Gun
  • Fluid Delivery Speed Medium
  • Fluid Delivery Type Siphon
  • Nozzle Size 0.063"/1.6 mm
  • Paint Viscosity Optimum Range Low to Medium
  • Air Consumption 4.4 CFM @ 40 PSI
  • Cup Capacity 1 qt.
  • Air Inlet 1/4"
  • Pattern Size 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list