Skip Content
SPRAY GUN 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRAY GUN 24IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU80LJ024AA2
  • Mfr. Model # U80LJ024AA2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Application Low Noise
  • Colour Gray
  • Item Air Gun
  • Max. dBA 97
  • Body Material Aluminum
  • Nozzle Standard
  • Output 1.9 lbf
  • Standards OSHA
  • Overall Length 32"
  • Trigger Lever
  • Outlet Size 3/4 to 32" (F)NPT
  • Nozzle Length 1-1/2"
  • Air Consumption 40 scfm
  • Extension Size 24"
  • Max. Inlet Pressure 120 psi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list