SPRAY D FENSE BEAR 225GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRAY D FENSE BEAR 225GR

NORTH SYLVA CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSC225BDX
  • Mfr. Model # 225BDX
  • UNSPSC # 10191500
  • CATALOGUE PAGE # 2672
  • Shipping Weight 0.71 lbs

Product Details

D'Fense(T) animal repellents - Bear D'Fense, 225 g aerosol, sprays 30 ft..

Technical Specs

  • Item D'Fense(TM) Animal Repellents
  • For Use On Bear
  • Capacity 225 g
  • Material Metal can
  • Overall Height 8.5"
  • Coverage 3 - 4 ft.
  • Weight 225 g
  • Overall Width 2.5"
  • Used For Bear Repellent
  • Application Method Spray
  • Form Aerosol

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list