Skip Content
Discontinued with Replacement
SPRAY BUFF FLOOR SCIENCE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRAY BUFF FLOOR SCIENCE 3.78L

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC96896
  • Mfr. Model # 96896
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 1642
  • Shipping Weight 8.6 lbs
Suggested Replacement Product
FLOOR SCIENCE SPRAYBUFF 4 X 1

Price: NA

Product Details

3.78 L Floor Science(R) Spray Buff. Cleans, shines, removes heel marks, scratches, tar and ingrained dirt. Leaves a brilliant shine without build-up or discolouration. Effective with low speed or high speed floor machines. Works in minimal time.

Technical Specs

  • Item Floor Science(R) Spray Buff
  • Size 3.78 L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list