Skip Content
SPR RACK #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPR RACK #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM290-95
  • Mfr. Model # 290-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2001
  • Shipping Weight 6.0 lbs

Product Details

Rack for small compartment boxes. Manufactured of cold rolled steel and finished in gray baked enamel. Five compartments.

Technical Specs

  • Item Rack
  • Carton Quantity 1
  • Colour Gray
  • Material Prime Cold Rolled Steel
  • Type Compartment Box
  • Outside Width 11-1/4"
  • Width 6-3/4"
  • Outside Height 10-3/4"
  • Outside Depth 6-3/4"
  • Outside Length 11-1/4"
  • Capacity 5 Small Plastic Compartment Boxes
  • Finish Powder Coat
  • Height 10-3/4"
  • Depth 10-3/4"
  • Includes Handle
  • Length 11-1/4"
  • Use With Small Compartment Boxes - Mfr. No. SP6-CLEAR, SP12-CLEAR, SPOS12-CLR, SP13-CLEAR, SPOS18-CLEAR, SPADJ-CLEAR
  • Load Capacity 5 Small Plastic Compartment Boxes
  • Overall Height 10-3/4"
  • Overall Length 11-1/4"
  • Overall Width 11-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List