Skip Content
SPR CLP EXT 3/4- 1/4 HLD RN 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPR CLP EXT 3/4- 1/4 HLD RN 10/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPE1
  • Mfr. Model # 5TPE1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.67 lbs

Product Details

Locking pegboard hook and accessories. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.

Technical Specs

  • Finish Bright Zinc
  • Item Extended Spring Clip
  • Material Steel
  • Construction Riveted
  • Type Locking Style
  • Projection 2-1/8''
  • Hole Shape Round
  • Hold Range 3/16" to 1-5/32"
  • Hole Size 7/25"
  • Hole Spacing 1''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list