Skip Content
SPR CLIP STD 1/4-1/2 HOLD 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPR CLIP STD 1/4-1/2 HOLD 5/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE13
  • Mfr. Model # 6YE13
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.26 lbs

Product Details

Square hole pegboard accessory. Spring clip, standard 1/4 inch - 1/2 inch hold range.

Technical Specs

  • Finish Bright Zinc
  • Material Steel
  • Item Standard Spring Clip
  • Construction Welded
  • Projection 1-1/4"
  • Hole Size 3/8''
  • Locking System Yes
  • Hole Shape Square
  • Hold Range 1/2" - 3/4"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list