Skip Content
SPR CLIP EXT 3/4-1 1/4 HOLD 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPR CLIP EXT 3/4-1 1/4 HOLD 5/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE12
  • Mfr. Model # 6YE12
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.4 lbs

Product Details

Square hole pegboard accessory. Spring clip, extended 3/4 inch - 1-1/4 inch hold range.

Technical Specs

  • Finish Bright Zinc
  • Item Extended Spring Clip
  • Construction Welded
  • Hole Size 3/8''
  • Material Steel
  • Locking System Yes
  • Projection 2"
  • Hole Shape Square
  • Hold Range 3/4" to 1-1/4"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list