Skip Content
SPOUT FLEXIBLE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOUT FLEXIBLE 12IN

GOLDENROD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL301025
  • Mfr. Model # 301025
  • UNSPSC # 27112905
  • CATALOGUE PAGE # 2891
  • Shipping Weight 0.1 lbs

Product Details

Heavy-duty replacement spout for 120 series oiler, flexible 12 inches. Precision machined, Replacement part throughout. Delivers a drop or a stream of oil and stays primed for instant use.

Technical Specs

  • Item Spout Only-Flexible
  • Type Extra Heavy-Duty Lever Type
  • Spout Length (In.) 12
  • Fluid Outlet (In.) 3/8
  • Overall Unit Length 12"
  • For Use With Oil
  • Material Flexible Tubing
  • Thread Size 13/32 - 24NS
  • Fits 120 Series
  • Function Replacement Spout for 12-Series Goldenrod Oilers

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list