SPOUT CLIP RING,HAMPTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOUT CLIP RING,HAMPTON

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NWR0
  • Mfr. Model # 6NWR0
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spout Clip Ring
  • For Use With Mfr. No. 7881.732.002, 7411.732.002
  • Material of Construction Plastic
  • Sub-Category Nozzles, Spouts and Sprayers
  • Length (In.) 1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list