Skip Content
SPOTTING/CENTERING DRILL,90 DEG,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOTTING/CENTERING DRILL,90 DEG,1/4

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBU9
  • Mfr. Model # 1DBU9
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Spotting/Centering Drill
  • Application General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
  • Sizes Included -
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-1/2"
  • Flute Length 5/8"
  • Number of Pieces 1
  • Drill Bit Size 1/4"
  • Drill Bit Point Angle 90 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list