SPOTLIGHT REMOTE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPOTLIGHT REMOTE CONTROL

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHINR4S1H130WS
  • Mfr. Model # NR4S1H130WS
  • UNSPSC # 39111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 11-1/2"
  • Includes (1) NightRay, (1) Wireless Transmitter, 6" Power Leads, Mounting Gasket, Stainless Steel Hardware
  • Item Spotlight
  • Type Wireless - Remote Controlled
  • Depth 7-1/2"
  • Width 6"
  • Body Material Lexan(R)
  • Candle Power 360,000
  • Lamp Type PAR 46
  • Voltage 12
  • Body Colour Black
  • Amps 8
  • Number of Heads 1
  • Vertical Axis Rotation 330 Degrees
  • Horizontal Axis Rotation 370 Degrees
  • Watts 130
  • Cable Length 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list