SPOTLIGHT REMOTE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPOTLIGHT REMOTE CONTROL

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHINR4C1C100WD
  • Mfr. Model # NR4C1C100WD
  • UNSPSC # 39111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Depth 7-1/2"
  • Includes (2) NightRays, (1) Wireless Transmitter, 6" Power Leads, Mounting Gasket, Stainless Steel Hardware
  • Item Spotlight
  • Height 11-1/2"
  • Width 6"
  • Type Wireless - Remote Controlled
  • Candle Power 50,000/200,000
  • Body Material Lexan(R)
  • Lamp Type PAR 46
  • Voltage 12
  • Body Colour Black
  • Watts 100
  • Cable Length 35
  • Number of Heads 2
  • Vertical Axis Rotation 330 Degrees
  • Amps 8
  • Horizontal Axis Rotation 370 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list