SPOTLIGHT REMOTE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPOTLIGHT REMOTE CONTROL

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHINR3C1C100WS
  • Mfr. Model # NR3C1C100WS
  • UNSPSC # 39111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Height 10-1/2"
  • Depth 7-1/2"
  • Item Spotlight
  • Includes (1) NightRay, (1) Wireless Transmitter, 6" Power Leads, Mounting Gasket, Stainless Steel Hardware
  • Type Wireless - Remote Controlled
  • Width 6"
  • Candle Power 50,000/100,000
  • Lamp Type PAR 36
  • Body Material Lexan(R)
  • Watts 100
  • Voltage 12
  • Body Colour Black
  • Amps 8
  • Cable Length 35
  • Number of Heads 1
  • Horizontal Axis Rotation 370 Degrees
  • Vertical Axis Rotation 330 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list