SPOTLIGHT REMOTE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOTLIGHT REMOTE CONTROL

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHI775-20
  • Mfr. Model # 775-20
  • UNSPSC # 39111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Depth 7-1/2"
  • Includes Lamp, In-Dash Control Panel, 20 ft. Harness Wire, Mounting Gasket, Stainless Steel Hardware
  • Item Spotlight
  • Height 11-1/2"
  • Width 6"
  • Body Material Lexan(R)
  • Type Hardwired - Remote Controlled
  • Candle Power 360,000
  • Voltage 12
  • Lamp Type PAR 46
  • Amps 8
  • Watts 130
  • Body Colour Black
  • Cable Length 20
  • Vertical Axis Rotation 330 Degrees
  • Horizontal Axis Rotation 370 Degrees
  • Number of Heads 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list