SPOTLIGHT RECHARGEABLE SILVER/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPOTLIGHT RECHARGEABLE SILVER/BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHL8
  • Mfr. Model # 5RHL8
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Spotlight, rechargeable system, feature tempered glass lens, lamp watts 55, lamp type halogen, 2,000,000 candle power, 1,100 lumens, lamp life 300 hours, battery type lead acid, number of batteries 1, 12V/120V cordsets cord type, cord length 5.75 feet, body colour silver/black, body material ABS plastic. Battery burn time 40 mins, tempered glass lens, switch type trigger, length 8-3/4 inch, diameter 4-3/4 inch, includes AC/DC charger, switch type trigger, length 11-1/4 inch, diameter 5-3/8 inch,

Technical Specs

  • Includes AC/DC Charger
  • Length 11-1/4"
  • Item Spotlight
  • Number of Batteries 1
  • Batteries Included Yes
  • Cord Type 12 V/120 V Cordsets
  • Cord Length 5-3/4 ft.
  • Switch Type Trigger
  • Standards UL
  • Lens Material Tempered Glass
  • Body Colour Silver/Black
  • Battery Burn Time 40 min.
  • Lamp Life 300 hr.
  • Weight with Batteries 6.3 lbs.
  • Flashlight Grouping Type Spotlight
  • Flashlight Battery Type Sealed Lead Acid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list