Skip Content
SPOTLIGHT ,PORTABLE,HALOGEN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPOTLIGHT ,PORTABLE,HALOGEN,BLACK

W F HARRIS LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKU7
  • Mfr. Model # 5NKU7
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Spotlight
  • Length 9-1/2"
  • Cord Length 8 ft.
  • Body Material Polycarbonate
  • Cord Type Coil
  • Lamp Type Halogen
  • Switch Type On/Off
  • Body Colour Black
  • Lamp Life 100 Hrs.
  • Flashlight Grouping Type Spotlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list