Skip Content
SPOTLIGHT MAX MILLION III 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPOTLIGHT MAX MILLION III 12V

Q-BEAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRK800-2301-0
  • Mfr. Model # 800-2301-0
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.4 lbs

Product Details

Spotlight, 12 VDC, weather resistant, 100 lamp watts, halogen lamp type, candle power 3,000,000, lamp life 15 hrs, coil cord type, 8' cord length, black/yellow body color, ABS body material, tempered glass lens, trigger switch type, length 11 in., Dia. 6,

Technical Specs

  • Type 12 VDC with Automotive Plug
  • Cord Type Coil
  • Lamp Type Halogen

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List