Skip Content
SPOTLIGHT 2,000,000 CP 12V PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOTLIGHT 2,000,000 CP 12V PLUG

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDQH2002
  • Mfr. Model # QH2002
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1202
  • Shipping Weight 3.0 lbs

Product Details

Nite tracker cordless rechargeable spotlight, light intensity 2,000,000 candlepower, operating time on full charge 15-20, 12 volt operable, 120 volt AC wall outlet charger and 12 volt DC vehicle charger/adapter, green.

Technical Specs

  • Flashlight Grouping Type Spotlight
  • Item Spotlight
  • Body Material Non Skid Rubber Bezel
  • Includes Just the Lamp
  • Lamp Type Quartz Halogen
  • Cord Length 1 ft.
  • Lumens 2,000,000 Candle Power
  • Cord Type 12 V
  • Batteries Included No Batteries on This Light
  • Replacement Lamp 01-0430-01
  • Safety Rating Industrial Standard
  • Switch Type On / Off
  • Lens Material Polycarbonate
  • Body Dia. 8"
  • Manufacturers Warranty Length 1 yr.
  • Beam Distance 20 ft.
  • Body Colour Black
  • Charging Time Direct Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list