!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPOTLIGHT,REMOTE-CONTROLLED,CHARCOAL

SPOTLIGHT,REMOTE-CONTROLLED,CHARCOAL

GOLIGHT

SPOTLIGHT,REMOTE-CONTROLLED,CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOTLIGHT,REMOTE-CONTROLLED,CHARCOAL

SPOTLIGHT,REMOTE-CONTROLLED,CHARCOAL

GOLIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3YXW6
  • Mfr. Model # 3YXW6
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.39 lbs

Technical Specs

  • Item Spotlight
  • Watts 65
  • Amps 5.5 DC
  • Candle Power 400,000
  • Horizontal Axis Rotation 370 Degrees
  • Width 8"
  • Body Colour Charcoal
  • Description/Special Features can be used with Magnetic Base # 3JYL9
  • Type Remote-Controlled
  • Voltage 12 VDC
  • Lamp Type Halogen
  • Vertical Axis Rotation 135 Degrees
  • Height 7"
  • Depth 7"
  • Body Material Weatherproof
  • Includes Wired Remote, 5-Ft. Power Cord With Plug, Suction Cup and a Permanent Mount Shoe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list