SPOT SPRAYER,25 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOT SPRAYER,25 GAL.

FIMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NEC6
  • Mfr. Model # 4NEC6
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Includes Handgun with Adjustable Tip
  • Item Spot Sprayer
  • Nozzle Type Adjustable Cone Shaped Pattern
  • Flow Rate 1.0 GPM
  • Application Used for Applying Insecticides and Herbicides
  • PSI 35
  • Tank Capacity 25 gal.
  • Tank Material Polyethylene
  • Drain Full Length Drain Sump
  • Pump 12 Volt Diaphragm Pump
  • Hose Material EPDM Rubber
  • Spray Distance Vertical 18 ft.
  • Opening Size 5"
  • Spray Distance Horizontal 30 ft.
  • Hose Length 15 ft.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list