Skip Content
SPOT SPRAYER,15 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOT SPRAYER,15 GAL.

FIMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NEC9
  • Mfr. Model # 4NEC9
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.85 lbs

Technical Specs

  • Flow Rate 2.1 GPM
  • Application Used for Applying Insecticides and Herbicides
  • Includes Handgun with Adjustable Tip
  • Item Spot Sprayer
  • Tank Capacity 15 gal.
  • Nozzle Type Adjustable Cone Shaped Pattern
  • PSI 60
  • Tank Material Polyethylene
  • Drain Full Length Drain Sump
  • Pump 12 Volt Diaphragm Pump
  • Hose Material EPDM Rubber
  • Spray Distance Vertical 18 ft.
  • Hose Length 15 ft.
  • Spray Distance Horizontal 30 ft.
  • Opening Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list