Skip Content
SPOT BLASTER,80-125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOT BLASTER,80-125 PSI

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E793
  • Mfr. Model # 15E793
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Application Abrasive Blasting
  • Includes 1 lb. Abrasive, 5/16" Ceramic Nozzle
  • Min. CFM @ 80 PSI 20
  • Features Easy Setup
  • Item Spot Blaster
  • Type Handheld Self Recycling And Dust Free
  • Air Pressure (PSI) 80-125
  • Feed Type Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list