SPORT TABLET LITE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPORT TABLET LITE BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC0S1450-0003-110
  • Mfr. Model # 0S1450-0003-110
  • UNSPSC # 24111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.039 lbs

Technical Specs

  • Colour Black on Black
  • Depth 10"
  • Item Backpack
  • Length 19"
  • Material Ripstop Nylon
  • Width 12-1/2"
  • Fits 21 L Main Storage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list