Skip Content
SPORT TABLET BK CASE ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPORT TABLET BK CASE ORANGE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC0S1400-0003-150
  • Mfr. Model # 0S1400-0003-150
  • UNSPSC # 24111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.039 lbs

Technical Specs

  • Colour Orange on Black and Gray
  • Depth 10"
  • Item Backpack
  • Length 20"
  • Material Ripstop Nylon
  • Width 13"
  • Fits 20.5 L Main Storage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list