Skip Content
SPORT TABLET BK CASE GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPORT TABLET BK CASE GREEN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC0S1400-0003-130
  • Mfr. Model # 0S1400-0003-130
  • UNSPSC # 24111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.039 lbs

Technical Specs

  • Colour Green on Black
  • Item Backpack
  • Depth 10"
  • Length 20"
  • Material Kodra Nylon
  • Fits 20.5 L Main Storage
  • Width 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list