Skip Content
SPORT LAPTOP LITE BACKPACK ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPORT LAPTOP LITE BACKPACK ORG

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC0S1050-0003-150
  • Mfr. Model # 0S1050-0003-150
  • UNSPSC # 24111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.039 lbs

Technical Specs

  • Colour Orange on Black and Gray
  • Item Backpack
  • Length 19"
  • Depth 10"
  • Material Ripstop Nylon
  • Width 13"
  • Fits 15" Laptops and 17" MacBooks(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list