Skip Content
SPORT CASE TONE WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPORT CASE TONE WIDE

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UKR7
  • Mfr. Model # 6UKR7
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Features Universally sized - designed to fit most mid-sized phones and convergent devices on the market, Features durable hook & loop lid closure, Rugged rotating clip accommodates waistbands, belts and straps up to 2-3/8", Webbing loop at top allows carabiner attachment, External Case dimensions: 4.8" x 2.9" x 1.5"
  • Item Sport Case Tone Wide
  • Material Nylon 420 Dobby

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list