Skip Content
SPOON POST HOLE 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOON POST HOLE 10FT

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGFPS10
  • Mfr. Model # GFPS10
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 197
  • Shipping Weight 12.5 lbs

Product Details

Post hole spoon with 120 inch ash handle and 9 x 10-3/4 inch spoon.

Technical Specs

  • Handle Type Straight
  • Item Post Hole Spoon
  • Overall Length 120"
  • Handle Length 120"
  • Blade Size 9" x 10-3/4"
  • Handle Material Ash
  • Head Size 10"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list