SPOOLMATE 3035 SPOOLGUN 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOOLMATE 3035 SPOOLGUN 20FT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW195-016
  • Mfr. Model # 195-016
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 716
  • Shipping Weight 12.0 lbs

Product Details

Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

Technical Specs

  • Amps AC 150 A
  • Item Spoolmate 3035 Spool Gun (20 Ft)
  • Application Racing / Customizing / Restoring, Construction, Diy / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, Shipbuilding, Boat / Yacht, High Purity Processing
  • Wire Size (In.) 0.023 - 0.035
  • Duty Cycle 60%
  • Features Lightweight Industrial Spool Gun, Spool Canister, 20 Ft Weld/Control Cables, Featured Accessory: Spoolmate Heavy-Duty Barrel #195375, Lightweight and Well-Balanced
  • Type Air Cooled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list