SPOOLMATE 200 SPOOLGUN 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPOOLMATE 200 SPOOLGUN 20FT

MILLER ELECTRIC

Web Price : $1,670.42 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW300-497
  • Mfr. Model # 300-497
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 716
  • Shipping Weight 13.0 lbs

Product Details

Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

Technical Specs

  • Amps AC 160 A
  • Application Racing / Customizing / Restoring, DIY / Home Hobbyist, Farm and Ranch, Manufacturing, Metal Art / Sculptures, Boat / Yacht
  • Item Spoolmate(TM) 200 Series Wire Feeder
  • Type Air Cooled
  • Wire Size 0.030 -0.035 (0.8- 0.9 mm) Aluminum, 0.023 -0.035 (0.6 -0.9 mm) Mild and Stainless Steel"
  • Cable Length (Meters) 6
  • Cable Length (Ft.) 20
  • Series Spoolmate(TM) 200
  • Duty Cycle (%) 60%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list