Skip Content
SPOOL ROPE VECTOR 12.5X183 WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOOL ROPE VECTOR 12.5X183 WHT

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR12183W
  • Mfr. Model # R12183W
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 2635
  • Shipping Weight 54.4 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 9,000 lbf (40.1 kN). NFPA 1983 (2006 ed.) G rated.

Technical Specs

  • Colour White
  • Item Fall Protection Rope
  • Length 600 ft.
  • Tensile Strength 9000 lb.
  • Standards NFPA G
  • Working Load Limit 900 lbs.
  • Rope Material 100% Virgin Nylon Fiber Core/Polyester Sheath
  • Package Type Spool
  • Rope Dia. 1/2"
  • Rope Construction 32 Strand Braid Kernmantle
  • Rope Item Rescue Rope
  • Min. Breaking Strength (MBS) 12.2 kN
  • Elongation at 10% MBS 7.7%
  • Elongation at 300 lb. 3.9%
  • Carrying Weight 7.7 lbs per 100 ft.
  • Rope Sub-Category Arborist
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list