!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPOOL ROPE VECTOR 11X183 BLK

SPOOL ROPE VECTOR 11X183 BLK

PETZL

SPOOL ROPE VECTOR 11X183 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOOL ROPE VECTOR 11X183 BLK

SPOOL ROPE VECTOR 11X183 BLK

PETZL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PTZR11183N
  • Mfr. Model # R11183N
  • UNSPSC # 31151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.35 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 7,000 lbf (31.2 kN). NFPA 1983 (2006 ed.) L rated.

Technical Specs

  • Rope Item Rescue Rope
  • Rope Diameter 7/16 in
  • Rope Length 600 ft.
  • Rope Construction Kernmantle
  • Colour Black
  • Rope Type Static
  • Package Type Spool
  • Carrying Weight 6 lbs per 100 ft
  • Rope Sub-Category Arborist
  • Rope Material Polyester
  • Working Load Limit 700 lbs.
  • Tensile Strength 7000 lb.
  • Min. Breaking Strength (MBS) 12.2 kN
  • Elongation at 300 lb. 4.1%
  • Elongation at 10% MBS 7.3%
  • Standards NFPA T

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list