Skip Content
SPOOL GUN TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOOL GUN TIP

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBT223-016
  • Mfr. Model # 223-016
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With Mild and Stainless Steel Wire
  • Material Copper
  • Item Welding Contact Tip
  • Type FasTip
  • Wire Size (In.) 0.035
  • Series Roughneck
  • For MIG Guns Miller(R) Roughneck
  • Style Contact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list