Skip Content
SPOOL GUN CO2 200A MIG 160A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPOOL GUN CO2 200A MIG 160A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XAD9
  • Mfr. Model # 6XAD9
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 717
  • Shipping Weight 1.0 lbs

Product Details

Capable of use with either CO2 or mixed gas. Use with Westward MIG welders models WSW6XAD7 and WSW6XA0.

Technical Specs

  • Application For Welding Aluminum and Other Soft Alloy Wires
  • Amps AC CO2:200AMIG:160A
  • Item Spool Gun
  • Wire Size (In.) Mild Steel: 0.4 - 0.8 mmStainless Steel: 0.6 -0.8 mmAluminum: 0.6 - 1.0 mm
  • Duty Cycle 35%
  • Wire Size Mild Steel:0.4-0.8mmStainless Steel:0.6-0.8mmAluminum:0.6-1.0mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list