Skip Content
SPONGES GAUZE N/STERILE 3X3 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPONGES GAUZE N/STERILE 3X3 200/BX

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAGS3X3
  • Mfr. Model # FAGS3X3
  • UNSPSC # 42171917
  • CATALOGUE PAGE # 2191
  • Shipping Weight 1.63 lbs

Product Details

Non-sterile gauze sponges, 100% cotton, 12 ply. Sold by package of 200. Size: 3 inch x 3 inch (7.5 x 7.5 cm). Comes with 12 hooks for hanging keys, locks, etc., inside box. Box body dimensions: 7-1/2 inches H x 8-1/2 inches W x 4-1/4 inches D.

Technical Specs

  • Item 3" x 3" (7.5 x 7.5 cm) Gauze Sponges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list