Skip Content
SPONGE,WHITE,5IN L,2-1/2IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPONGE,WHITE,5IN L,2-1/2IN W

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18E934
  • Mfr. Model # 18E934
  • UNSPSC # 47131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Item Sponge
  • Length 5"
  • Material Melamine Foam
  • Thickness 1"
  • Width 2-1/2"
  • Abrasive No
  • Used On General Purpose
  • Application Plastic, Metal, Wood
  • Mildew Resistant Yes
  • Chemical Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list