Skip Content
SPONGE SNDNG RECT 8-7/8INX4INX3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPONGE SNDNG RECT 8-7/8INX4INX3/4IN

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH07030
  • Mfr. Model # 07030
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 309
  • Shipping Weight 0.13 lbs

Product Details

The unique universal joint design prevents the sponge from flipping. The female acme thread fits with any standard pole. The four claws hold the sponge without any damage. Resistant: lasts longer than sandpaper. Reusable: rinses clean with water. Versatile: use wet or dry.

Technical Specs

  • Item Sanding Sponge
  • Length 8-7/8"
  • Colour Dark Brown
  • Width 4"
  • Grade Professional
  • Thickness 3/4"
  • Sides 2 Sided

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list