Skip Content
SPONGE SCRUBBER,9X4-1/2 IN,GREEN/YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPONGE SCRUBBER,9X4-1/2 IN,GREEN/YE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A761
  • Mfr. Model # 13A761
  • UNSPSC # 30161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Sponge Scrubber
  • Length (In.) 9
  • Size 9 x 4-1/2"
  • Characteristics Reusable, Green and Yellow, Double Sided Scrub
  • Construction Sponge
  • Width (In.) 4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list