SPONGE SANDING DRYWALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPONGE SANDING DRYWALL

MARSHALLTOWN

Web Price : $7.07 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHDWS467
  • Mfr. Model # DWS467
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 309
  • Shipping Weight 0.065 lbs

Product Details

Abrasive side for wet sanding, sponge side for removing residue. Virtually dustless drywall sanding. Cleans easily, reusable. Dimensions: 9 ft. x 4-1/2 in. x 1-3/4 in..

Technical Specs

  • Item Drywall Sanding Sponge
  • Colour Yellow and White
  • Length 9"
  • Width 4-1/2"
  • Thickness 1-3/4"
  • Sides 1 Side Abrasive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list