Skip Content
SPONGE NITRILE W/EBT BIODGRDBL SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPONGE NITRILE W/EBT BIODGRDBL SZ9

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4552-09
  • Mfr. Model # 4552-09
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Green
  • Finish Sponge
  • Size Large
  • Material Sponge Nitrile
  • Resists Oil, Dirt, Grease, Abrasion
  • Length 9"
  • Standards EN388
  • Lining Polyester w/ EBT
  • Supported / Unsupported Supported
  • Glove Color Family Green
  • Glove Length 9"
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list