Skip Content
SPONGE NITRILE W/EBT BIODGRDBL SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPONGE NITRILE W/EBT BIODGRDBL SZ8

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4552-08
  • Mfr. Model # 4552-08
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Green
  • Finish Sponge Nitrile
  • Length 9"
  • Material Sponge Nitrile with EBT(R)
  • Resists Oil, Dirt, Grease, Abrasion
  • Size 8/M
  • Standards EN 388: level 4
  • Lining Seamless 15 Gauge Polyester Liner
  • Supported / Unsupported Supported
  • Application Automotive Assembly, Goods Handling, Handling Oily Components, Refuse Collection, Small Component Handling, Warehousing
  • Item Gloves
  • Special Features Biodegradable, High Mechanical Resistance to Abrasion, Breathable Back of glove
  • Glove Length 9"
  • Glove Size Medium
  • Glove Color Family Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list