Skip Content
SPONGE NITRILE GLOVES SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPONGE NITRILE GLOVES SIZE 7

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4560-07
  • Mfr. Model # 4560-07
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Gray/Yellow
  • Application Bottling/Glass Handling
  • Item Cut Resistant Gloves
  • Cuff Knit Wrist
  • Standards EN 388 4332
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • ANSI Cut Grams Greater Than 1000
  • ANSI Abrasion Cycles Greater Than 4000
  • ANSI Puncture Newtons Greater Than 60
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Oily
  • Glove Size Small
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list