Skip Content
SPONGE NITR PLM COAT ANSI CUT LVL 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPONGE NITR PLM COAT ANSI CUT LVL 4

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMS-TEX376XL09
  • Mfr. Model # S-TEX376XL09
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Gauge 13
  • Colour Blue On Black
  • Item Glove
  • Cuff Knit Wrist
  • Standards EN388 4441
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Finger Style Full
  • Abrasion Resistant Yes
  • Application Automotive,Construction, Manufacturing, Municipal services,Steel and metals
  • Back Material Hagane Coil(R)
  • Suggested Use Environment Oily
  • Cut Resistant Yes
  • Weight Medium
  • Palm Material Nitrile
  • Thumb Style Straight
  • Finger Material Cut Resistant Fiber with Hagane Steel
  • Puncture Resistant Yes
  • Glove Length 10"
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list