SPONGE NITR PLM COAT ANSI CUT LVL 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPONGE NITR PLM COAT ANSI CUT LVL 4

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMS-TEX376S06
  • Mfr. Model # S-TEX376S06
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue On Black
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Standards EN388 4441
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Finger Style Full
  • Abrasion Resistant Yes
  • Application Automotive,Construction, Manufacturing, Municipal services,Steel and metals
  • Back Material Hagane Coil(R)
  • Suggested Use Environment Oily
  • Weight Medium
  • Palm Material Foam Nitrile
  • Thumb Style Straight
  • Finger Material Cut Resistant Fiber with Hagane Steel
  • Puncture Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list