SPONGE MOP,12 IN.,ROLLER,CELLULOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPONGE MOP,12 IN.,ROLLER,CELLULOSE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TTY9
  • Mfr. Model # 1TTY9
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Sponge Mop
  • Launderable No
  • Color Coding System No
  • Handle Material Metal
  • Handle Length 48"
  • Floor Tool Type Mop Head
  • Frame Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list