SPONGE FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPONGE FINE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM02604
  • Mfr. Model # 02604
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3291
  • Shipping Weight 0.025 lbs

Product Details

Surface conditioning and finishing, soft back sanding sponge, flexible foam pad allows user to sand hard-to -reach areas, can be used wet or dry, fine grit.

Technical Specs

  • Grit Fine
  • Colour Gold
  • Length 5-1/2"
  • Item Sanding Sponge
  • Width 4-1/2"
  • Grade 320/400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list