Skip Content
SPONGE ABR 36/80G CRS/MED 4X2 3/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPONGE ABR 36/80G CRS/MED 4X2 3/4X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49503
  • Mfr. Model # 49503
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 2-3/4"
  • Length 4"
  • Colour Gray
  • Grade Extra Coarse/Medium
  • Item Sanding Sponge
  • Grit 36/80
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Sides Dual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list