Skip Content
SPOKED HANDWHEEL-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPOKED HANDWHEEL-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN949-200B.750D
  • Mfr. Model # 949-200B.750D
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Finish Matte, Shot-Blasted
  • Material Stainless Steel
  • Base Dia. (In.) 1.42
  • Height (In.) 1.54
  • Components Hand Wheel, Handle
  • Handle Revolving
  • Diameter 7.87
  • Bore 3/4"
  • Height 2.8
  • Item Spoked Hand wheels
  • Style 5 Lobed Hand Knob
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list