Skip Content
SPOKED HANDWHEEL-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOKED HANDWHEEL-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN949-200B.750A
  • Mfr. Model # 949-200B.750A
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Height (In.) 1.54
  • Finish Matte, Shot-Blasted
  • Bore 3/4"
  • Diameter 7.87
  • Material Stainless Steel
  • Base Dia. (In.) 1.42
  • Item Spoked Hand wheels
  • Standards European Standard 1.4301, American Standard 304
  • Components Hand Wheel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list